
Timing G BELT - XL PITCH T-BELTS L=17.0in P=0.20in W=0.31in
Mfr # 170XL031
Zoro # G511087030
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Top Width
0.31 in
Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
170XL031
Zoro #
G511087030
UPC #
746041142872
Country of Origin
Spain
Dimensions
Top Width
0.31 in
Outside Length
17 in
Pitch Length
17 in
Belt Trade Size
XL
Details
Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Application
General Industry
Belt Coating
Nylon
Industry Number
170XL031
Tooth Shape
Trapezoidal
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.