Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=17.0in P=0.20in W=0.50in

  • Mfr # 170XL050

  • Zoro # G311086790


product price:  $7.65
/ea

Key Features

Top Width
0.5 in
Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170XL050
Zoro #
G311086790
UPC #
746041142919
Country of Origin
Spain

Dimensions

Top Width
0.5 in
Outside Length
17 in
Pitch Length
17 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
85
Belt Material
Polycholoroprene
Temp. Range
-25 C to 80 C
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Application
General Industry
Industry Number
170XL050
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
MEGASYNCâ„¢ Imperial
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.