Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=4.25in

  • Mfr # 330XL425

  • Zoro # G511086712


product price:  $90.89
/ea

Key Features

Top Width
4.25 in
Pitch
0.2 in
Number of Teeth
165
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330XL425
Zoro #
G511086712
UPC #
746041151928
Country of Origin
China

Dimensions

Top Width
4.25 in
Outside Length
33 in
Belt Trade Size
XL
Pitch Length
33 in

Details

Pitch
0.2 in
Number of Teeth
165
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
330XL425
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Shape
Trapezoidal
Belt Series
MEGASYNCâ„¢ Imperial
Maximum Operating Temperature
80 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.