Shop MEGADYNE
See all product information
Timing G BELT - XL PITCH T-BELTS L=33.0in P=0.20in W=6.0in
Mfr # 330XL600
Zoro # G911086770
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Polycholoroprene
Outside Length
33 in
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330XL600
Zoro #
G911086770
UPC #
746041489427
Country of Origin
China
Dimensions
Outside Length
33 in
Top Width
6 in
Belt Trade Size
XL
Pitch Length
33 in
Details
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Pitch
0.2 in
V-Belt Section
XL
Temp. Range
-25 C to 80 C
Application
General Industry
Number of Teeth
165
Tooth Location
One Side
Item
Timing Belt
Industry Number
330XL600
Maximum Operating Temperature
80 Degrees C
Belt Coating
Nylon
Belt Series
MEGASYNCâ„¢ Imperial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.