Shop MEGADYNE

Timing G BELT - XL PITCH T-BELTS L=49.0in P=0.20in W=1.19in

  • Mfr # 490XL119

  • Zoro # G311093224


product price:  $39.19
/ea

Key Features

Top Width
1.19 in
Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
Standards
ARPM IP-24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
490XL119
Zoro #
G311093224
UPC #
746041158071
Country of Origin
Spain

Dimensions

Top Width
1.19 in
Outside Length
49 in
Pitch Length
49 in
Belt Trade Size
XL

Details

Pitch
0.2 in
Number of Teeth
245
Belt Material
Polycholoroprene
Standards
ARPM IP-24
Banded Belt
Timing Belt
Temp. Range
-25 C to 80 C
V-Belt Section
XL
Application
General Industry
Maximum Operating Temperature
80 Degrees C
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Series
MEGASYNCâ„¢ Imperial
Industry Number
490XL119
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.