Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Height Meter, 6 Lines 7 to 35 feet

  • Mfr # CHM2000

  • Zoro # G1191775


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Includes
Case and Instructions
Features
Calibration and Maintenance Free Operation, Hand-Held Portability, Measures the Height of up to Six Overhead Cables, No Physical Connection to Cables or Wires
Power Source
Battery
Operating Temp. Range
14 to 104 Degrees F
Number of Wires
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHM2000
Zoro #
G1191775
UPC #
-
Country of Origin
Ireland

Dimensions

Range @ 1 In. Min. Cable Dia.
7 to 35 ft
Range @ 1/8 In. Min. Cable Dia.
7 to 32 ft
Range @ 1/2 In. Min. Cable Dia.
7 to 35 ft
Range @ 1/4 In. Min. Cable Dia.
7 to 35 ft
Tool Length
8.5 in
Tool Height
3 in
Tool Width
4 in
Battery Size
9V

Details

Item
Cable Height Meter
Includes
Case and Instructions
Features
Calibration and Maintenance Free Operation, Hand-Held Portability, Measures the Height of up to Six Overhead Cables, No Physical Connection to Cables or Wires
Power Source
Battery
Operating Temp. Range
14 to 104 Degrees F
Number of Wires
6
Display
LCD
Auto Power Off
Yes
Min. Distance Between Cables
5.9 in
Measuring Units
Feet and Inches or Meters
Accuracy
0.5% +/-2 Digits
For Number of Wires
6
Number of Batteries Required
1
Measurement Range for 1/8 in Cable
7 to 32 ft
Measurement Range for 1/2 in Cable
7 to 35 ft
Includes Batteries
Yes
Measurement Range for 1/4 in Cable
7 to 35 ft
Measurement Range for 1 in Cable
7 to 35 ft
Battery Chemistry
Alkaline
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
14 Degrees F
Display Screen Type
LCD
Display Units of Measure
Feet, Inch, Meter
Display Type
Digital
For Wire/Cable Type
Distribution Lines, Telephone Lines, Transmission Lines
Maximum Operating Temperature
104 Degrees F

Description

Cable Height Meter, Accuracy 0.5 Percent +/-2 Digits, Display Screen Type LCD, Display Units of Measure Feet, Inch, Meter, For Number of Wires 6, Measurement Range for 1 in Cable 7 to 35 ft, Measurement Range for 1/2 in Cable 7 to 35 ft, Measurement Range for 1/4 in Cable 7 to 35 ft, Measurement Range for 1/8 in Cable 7 to 32 ft, Battery Chemistry Alkaline, Battery Size 9V, Display Type Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.