Zoro Homepage

Clamp On Earth Tester, 1390 Hz

  • Mfr # DET24C

  • Zoro # G3710038


product price: $2,863.99
/ea
Free Shipping & Returns

Key Features

Ground Resistance Range
0.050 to 1500 ohm
Resolution
0.01 ohm
Jaw Capacity
1.5 in (39mm)
Operating Frequency
1,390 Hz
Data Logging
2000 Records
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DET24C
Zoro #
G3710038
UPC #
-
Country of Origin
United Kingdom

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Clamp On Earth Resistance Tester
Ground Resistance Range
0.050 to 1500 ohm
Resolution
0.01 ohm
Jaw Capacity
1.5 in (39mm)
Operating Frequency
1,390 Hz
Data Logging
2000 Records
Counts
2000
Current Measurement Range
0.5 mA rms to 35 A rms
Interface
Digital with Bluetooth
Battery Type
(1) 1.5V AA Alkaline
Auto Power Off
Yes
Includes
Batteries, Calibration Standard, Case, Cert
Resistance Accuracy
Low Range +/-1.5%; High Range +/-35%
Display
Digital LCD
Safety Rating
Cat IV 600V
Communication Protocol
Bluetooth
Leakage Current Range
0.5 mA to 35 A
Number of Records Stored
2,000
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
122 Degrees F
Bluetooth Compatible
Yes
Dustproof
Yes
Calibration Certificate
Available Separately

Description

Clamp On Earth Resistance Tester, Bluetooth Compatible Yes, Calibration Certificate Available Separately, Dustproof Yes, Jaw Capacity 1.5 in (39mm), Leakage Current Range 0.5 mA to 35 A, Number of Records Stored 2,000, Resistance Accuracy +/-1.5 Percent +/-0.05 ohm, Communication Protocol Bluetooth, Includes Batteries, Calibration Standard, Case, Cert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.