Zoro Homepage

DCM1500S Solar PV Clamp meter

  • Mfr # DCM1500S

  • Zoro # G414546603


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Safety Rating
CAT III 1000V, CAT IV 600V
Jaw Opening
1.65 in
Manufacturers Warranty Length
3 yr
Basic AC Voltage Accuracy
+/-1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM1500S
Zoro #
G414546603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Height
10 in
Maximum Conductor Size
1.65 in
Battery Size
AA
Overall Width
2.4 in

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 1,500 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 1,500 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.