Earth Ground Resistance Tester
Mfr # DET4TC2 + Clamps (MCC + MVC)
Zoro # G923354331
product price:Â $4,951.99
/ea
Free Shipping & Returns
Key Features
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Stakeless
Display Type
Digital
Number of Records Stored
0
Test Voltage
3 V
Resistance Accuracy
2% +/-3 digits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DET4TC2 + Clamps (MCC + MVC)
Zoro #
G923354331
UPC #
-
Country of Origin
United Kingdom
Details
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Stakeless
Display Type
Digital
Number of Records Stored
0
Test Voltage
3 V
Resistance Accuracy
2% +/-3 digits
Test Current
4.5 mA, 0.45 mA, or 0.045 mA
Resistance Testing Functions
Earth Voltage, Resistance
CAT Safety Rating
CAT IV
Leakage Current Measurement - Maximum
35 A
Display Screen Type
LCD with Backlight
Maximum Earth Voltage
100 V
Calibration Certificate Included
Traceable without Data
Leakage Current Measurement - Minimum
0.5 mA
IP Rating
IP30
Power Source
Battery
Item
Earth Ground Resistance Tester
Minimum Ground Resistance Measurement
0.01 ohm
Data Logger
No
Data Output Type
No Output
Maximum Ground Resistance Measurement
20,000 ohm
Description
Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Data Logger No, Display Type Digital, IP Rating IP30, Maximum Earth Voltage 100 V, Maximum Ground Resistance Measurement 20,000 ohm, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 0, Resistance Accuracy 2 Percent +/-3 digits, Test Current 4.5 mA, 0.45 mA, or 0.045 mA, Test Voltage 3 V, Display Screen Type LCD with Backlight, Ground Testing Functions 2-Pole, 3-Pole, 4-Pole, Stakeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.