Earth Ground Resistance Tester
Mfr # DET4TC2 Basic Kit (Leads + Spikes)
Zoro # G423352981
product price:Â $3,556.99
/ea
Free Shipping & Returns
Key Features
Data Output Type
No Output
Leakage Current Measurement - Minimum
0.5 mA
Maximum Ground Resistance Measurement
20,000 ohm
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Stakeless
Display Type
Digital
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DET4TC2 Basic Kit (Leads + Spikes)
Zoro #
G423352981
UPC #
-
Country of Origin
United Kingdom
Details
Item
Earth Ground Resistance Tester
Data Output Type
No Output
Leakage Current Measurement - Minimum
0.5 mA
Maximum Ground Resistance Measurement
20,000 ohm
Ground Testing Functions
2-Pole, 3-Pole, 4-Pole, Stakeless
Display Type
Digital
Test Current
4.5 mA, 0.45 mA, or 0.045 mA
Display Screen Type
LCD with Backlight
IP Rating
IP30
Test Voltage
3 V
Calibration Certificate Included
Traceable without Data
Minimum Ground Resistance Measurement
0.01 ohm
Number of Records Stored
0
Resistance Testing Functions
Earth Voltage, Resistance
CAT Safety Rating
CAT IV
Power Source
Battery
Data Logger
No
Leakage Current Measurement - Maximum
35 A
Maximum Earth Voltage
100 V
Resistance Accuracy
2% +/-3 digits
Description
Earth Ground Resistance Tester, Bluetooth Compatible No, CAT Safety Rating CAT IV, Data Logger No, Display Type Digital, IP Rating IP30, Maximum Earth Voltage 100 V, Maximum Ground Resistance Measurement 20,000 ohm, Minimum Ground Resistance Measurement 0.01 ohm, Number of Records Stored 0, Resistance Accuracy 2 Percent +/-3 digits, Test Current 4.5 mA, 0.45 mA, or 0.045 mA, Test Voltage 3 V, Display Screen Type LCD with Backlight, Ground Testing Functions 2-Pole, 3-Pole, 4-Pole, Stakeless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.