Zoro Homepage

Electric Vehicle Charger Checker, LCD

  • Mfr # EVCC300

  • Zoro # G916313857


product price: $1,139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Includes
Blow Molded Case, Continuity/Earth Bond Lead, EVA-T1 Type 2 to Type 1 Connector Adaptor
Tool Type
Electric Vehicle Charger Tester
Series
Electric Vehicle
Connectivity
No Connectivity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVCC300
Zoro #
G916313857
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
7 in
Display Size
60 mm
Overall Depth
9 3/8 in
Overall Width
3 3/8 in

Details

Includes
Blow Molded Case, Continuity/Earth Bond Lead, EVA-T1 Type 2 to Type 1 Connector Adaptor
Tool Type
Electric Vehicle Charger Tester
Series
Electric Vehicle
Connectivity
No Connectivity
Testing Functions
Check Chargers, EV Charger Operation Check, EV Charger Safety Check, Nuisance Tripping of GFCI Checks
Standards
IEC61852-1, SAE J1772 Type 1 and Type 2 Connectors
Vehicle Systems Coverage
Electric Vehicles
Ports
Type 1 Charger Connector, Type 2 Charger Connector
Display Type
LCD
Features
Battery Type
AA
Display Resolution
320 x 240
Item
Electric Vehicle Charger Checker

Description

Electric Vehicle Charger Checker, Tool Type Electric Vehicle Charger Tester, Display Type LCD, Connectivity No Connectivity, Battery Type AA, Overall Height 7 in, Ports Type 1 Charger Connector, Type 2 Charger Connector, Display Size 60 mm, Includes Blow Molded Case, Continuity/Earth Bond Lead, EVA-T1 Type 2 to Type 1 Connector Adaptor, Testing Functions Check Chargers, EV Charger Operation Check, EV Charger Safety Check, Nuisance Tripping of GFCI Checks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.