Shop MEGGER

Fault Locator, Light, IP51

  • Mfr # MGFL100
  • Zoro # G116145944

product price: 
$
15,453.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter
Includes
2" Current Clamp and Receiver / Transmitter Sync Cable, AC Adapter, Fused Transmitter Leads with Different Size Clips, Receiver, Safety Ground
Compatible Receiver
1011-261
Maximum Resistance Measurement
400 kiloohm
CAT Safety Rating
CAT IV 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MGFL100
Zoro #
G116145944
UPC #
-
Country of Origin
United States
Item
Fault Locator
Power Source
AC Adapter
Includes
2" Current Clamp and Receiver / Transmitter Sync Cable, AC Adapter, Fused Transmitter Leads with Different Size Clips, Receiver, Safety Ground
Compatible Receiver
1011-261
Maximum Resistance Measurement
400 kiloohm
CAT Safety Rating
CAT IV 600V
Frequency Measurement Accuracy
5 %
Alert Type
Light
Display Type
Digital
Minimum Output Voltage
0 V DC
Features
Adjustable Current and Voltage Limits, Alarms when the Real Fault is Identified, Locate Faults on Ac or Dc Systems, Powered Off Ac or Internal Battery
Compatible Transmitter
1011-262
Minimum Frequency Measurement
5.12 Hz
Maximum Frequency Measurement
16.67 Hz
Calibration Certificate Included
No Certification Included
IP Rating
IP51
Standards
CE, IEC61010-1, UKCA
Number of Batteries Required
4
Display Screen Type
LCD
Minimum Resistance Measurement
0 kiloohm
Maximum Output Voltage
18 V DC
Testing Functions
Fault Current, Leakage Current, Resistance, Stray Capacitance
Special Features
Battery ground fault locator
Power Source - TS Only
AC Adapter
Power Source - old
AC Adapter

Dimensions

Manufacturers Warranty Length
2 yr
Receiver Dimensions
8.7 in x 4.1 in x 2.0 in
Battery Size
9V
Transmitter Dimensions
14.2 in x 12.0 in x 7.65 in
Fits Chest Size
Adjustable Current and Voltage Limits, Alarms when the Real Fault is Identified, Locate Faults on Ac or Dc Systems, Powered Off Ac or Internal Battery

Description

Fault Locator, Alert Type Light, Battery Chemistry Lithium Ion, Battery Size 9V, CAT Safety Rating CAT IV 600V, Compatible Receiver 1011-261, Compatible Transmitter 1011-262, Display Screen Type LCD, Display Type Digital, Features Adjustable Current and Voltage Limits, Alarms when the Real Fault is Identified, Locate Faults on Ac or Dc Systems, Powered Off Ac or Internal Battery, Frequency Measurement Accuracy 5 Percent

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.