Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Megohmmeter, 9 in H, 4.1 in L, 3 in W

  • Mfr # IMT100

  • Zoro # G714795794


product price: $3,280.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) NiMH Rechargeable Batteries, Carry Case, Insulation Resistance Lead Set, Interchangeable Clips and Probes, Low Resistance Kelvin Clips and Probes, Photovoltaic Connectors, Remote Probe, Temperature Probe
Insulation Limit Alarm
Yes
Features
Complete Suite of Insulation Resistance, Exceptionally Safe to Use, Full Set of Detachable Test Leads, Ready for Outdoor Conditions, Worry Free Battery Supply
Dustproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMT100
Zoro #
G714795794
UPC #
-
Country of Origin
United Kingdom

Dimensions

Battery Size
AA
Tool Height
9 in
Tool Width
3 in
Tool Length
4.1 in
Test Lead Length
2 m

Details

Item
Megohmmeter
Power Source
Battery
Includes
(6) NiMH Rechargeable Batteries, Carry Case, Insulation Resistance Lead Set, Interchangeable Clips and Probes, Low Resistance Kelvin Clips and Probes, Photovoltaic Connectors, Remote Probe, Temperature Probe
Insulation Limit Alarm
Yes
Features
Complete Suite of Insulation Resistance, Exceptionally Safe to Use, Full Set of Detachable Test Leads, Ready for Outdoor Conditions, Worry Free Battery Supply
Dustproof
Yes
USB Data Download Included
Yes
Backlit Digital Display
Yes
Test Current
200 mA
Pass/Fail Selection Limits
Yes
Maximum Operating Temperature
122 Degrees F
Maximum AC Voltage Measured
1,000 V
Number of Batteries Required
6
Minimum Capacitance Measured
0.1 nF
Resistance Accuracy
+/-2.00% +2 digits
Maximum Capacitance Measured
1 mF
Waterproof
Yes
Testing Functions
Capacitance, Inductance, Plus Continuity, Temperature, Voltage
Minimum AC Voltage Measured
10 mV
Minimum Insulation Resistance
100 ohm
Remote Test Probe Included
Yes
Number of Records Stored
256
Data Logger
Yes
Calibration Certificate
Included
Includes Software
Yes
Bluetooth Compatible
No
Display Screen Type
LCD
Minimum Operating Temperature
14 Degrees F
Battery Chemistry
Alkaline, Lithium, Nickel Metal Hydride
Maximum Insulation Resistance
200 gigohm
Parameters Measured
AC Voltage, Capacitance, Continuity, DC Voltage, Insulation Resistance, Low Resistance, Temperature (K)
Includes Batteries
Yes
Maximum DC Voltage Measured
1,000 V
Standards
IEC61010-1, IEC61326
Low Resistance Range
1 megaohm to 10 ohm
IP Rating
IP54
Timed Ramp Voltage Test
Yes
Test Voltage
1,000V DC, 250V DC, 500V DC, 50V DC
Communication Protocol
USB
CAT Safety Rating
CAT III 600V
Minimum DC Voltage Measured
0 V
Insulation Resistance Resolution
0.1 kiloohm
PI/DAR Testing
Yes
Greater Than 30V Warning
Yes
Display Type
Digital
Capacitance Auto Discharge
Yes
Operating Voltage
600V AC/DC

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT III 600V, Calibration Certificate Included, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes (6) NiMH Rechargeable Batteries, Carry Case, Insulation Resistance Lead Set, Interchangeable Clips and Probes, Low Resistance Kelvin Clips and Probes, Photovoltaic Connectors, Remote Probe, Temperature Probe, Insulation Limit Alarm Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.