Zoro Homepage

Megohmmeters and Insulation-Te

  • Mfr # MIT485/2

  • Zoro # G315627869


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
(6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe
Leakage Current Range
10% +/-3 digits
Auto Ranging
Yes
Calibration Certificate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIT485/2
Zoro #
G315627869
UPC #
-
Country of Origin
United Kingdom

Dimensions

Battery Size
AA
Tool Width
2.3 in
Tool Height
9 in
Tool Length
4.3 in

Details

Item
Megohmmeters and Insulation-Te
Power Source
Battery
Includes
(6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe
Leakage Current Range
10% +/-3 digits
Auto Ranging
Yes
Calibration Certificate
Yes
Waterproof
Yes
Minimum Operating Temperature
14 Degrees F
Low Resistance Range
0.01 to 1 gigohm
Alert Type
Digital Display, Sound
Pass/Fail Selection Limits
Yes
Maximum AC Voltage Measured
600 V
Maximum DC Current Measured
500 mA
Maximum Operating Temperature
131 Degrees F
Greater Than 30V Warning
Yes
Minimum AC Current Measured
0 mA
Communication Protocol
Bluetooth
Display Type
Analog
Dustproof
Yes
Bluetooth Compatible
Yes
Maximum DC Voltage Measured
600 V
Minimum Capacitance Measured
0.1 nF
Backlit Digital Display
Yes
Battery Chemistry
Alkaline
Minimum DC Voltage Measured
10 mV
Number of Batteries Required
6
Includes Software
Yes
Parameters Measured
AC Voltage, DC Voltage
Number of Digits
2
IP Rating
IP54
Insulation Limit Alarm
Yes
Maximum Capacitance Measured
10 uF
Input Impedance
10 megaohm
Maximum Insulation Resistance
100 gigohm
Includes Batteries
Yes
Minimum AC Voltage Measured
10 V
Maximum AC Current Measured
10 mA
CAT Safety Rating
CAT IV 600V
Minimum DC Current Measured
0 mA
Live Circuit Voltage
Greater Than 25V
Test Voltage
100V DC, 250V DC, 500V DC, 50V DC

Description

Megohmmeters and Insulation-Te, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT IV 600V, Calibration Certificate Yes, Display Type Analog, Dustproof Yes, Greater Than 30V Warning Yes, Includes (6) AA Alkaline Batteries, Hard Carry Case, Red/Black Silicone Test Leads with Prods and Clips, SP5 Switched Probe, Insulation Limit Alarm Yes, Maximum Insulation Resistance 100 gigohm, Parameters Measured AC Voltage, DC Voltage, Pass/Fail Selection Limits Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.