Zoro Homepage

Micro Ohm Meter, 0.1 micro Ohm Resolution

  • Mfr # DLRO10HDX-DH4C

  • Zoro # G9681421


product price: $6,884.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
7Ah NiMH Battery Rechargeable, Lid Mounted, Supplied with Hand Spikes, Test Lead Pouch, User Guide CD
Data Storage
200 Test Results
Safety Rating
IEC61010-1
Output Current
0.1A to 10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLRO10HDX-DH4C
Zoro #
G9681421
UPC #
-
Country of Origin
United Kingdom

Details

Item
Micro Ohmmeter
Power Source
Battery
Includes
7Ah NiMH Battery Rechargeable, Lid Mounted, Supplied with Hand Spikes, Test Lead Pouch, User Guide CD
Data Storage
200 Test Results
Safety Rating
IEC61010-1
Output Current
0.1A to 10A
Interface
USB
Counts
1,000
Resolution
0.1 micro Ohm
Display
Backlit LCD
Accuracy
+/-0.2%
Resistance Range - Milli and Microhm Meters
0 to 2500 ohm
Calibration Certificate
Not Included
Green Environmental Attribute
Product is Rechargeable
Communication Protocol
USB
Minimum Insulation Resistance
0 kiloohm
Number of Digits
5
Maximum Insulation Resistance
250 microohm
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

Micro Ohmmeter, Calibration Certificate Yes, Communication Protocol USB, Maximum Insulation Resistance 250 microohm, Minimum Insulation Resistance 0 kiloohm, Number of Digits 5, Power Source Battery, Includes 7Ah NiMH Battery Rechargeable, Lid Mounted, Supplied with Hand Spikes, Test Lead Pouch, User Guide CD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.