
Test Lead Set, Ohmmeters, Black, 196.9 ft
Mfr # KC60
Zoro # G413365021
product price: $2,216.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Test Leads, Kelvin Clip
For Use With
Ohmmeters
Compatible with Series
Universal
Test Lead Length
196.9 ft
Compatible with Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KC60
Zoro #
G413365021
UPC #
-
Country of Origin
United Kingdom
Dimensions
Test Lead Length
196.9 ft
Details
Item
Test Lead Set
Includes
(2) Test Leads, Kelvin Clip
For Use With
Ohmmeters
Compatible with Series
Universal
Compatible with Brand
Universal
Cable/Lead Color
Black
Product Type
Test Lead Set
Description
Test Lead Set, Cable/Lead Color Black, For Use With Ohmmeters, Includes (2) Test Leads, Kelvin Clip, Test Lead Length 196.9 ft, Product Type Test Lead Set, Compatible with Brand Universal, Compatible with Series Universal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.