Shop MEGUIARS
See all product information
Create Account
Glass Cleaner, 5 gal, Pail, Concentrated
- Mfr # D12005
- Zoro # G915558396
product price:Â
$
179.99
/ea
Sold in multiples of 3 for
$539.97
Free Shipping & Returns
Key Features
Ready to Use/Concentrated
Concentrated
Recommended Dilution
10:01
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D12005
- Zoro #
- G915558396
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 10:01
- Container Type
- Pail
Dimensions
- Container Size
- 5 gal
Description
Meguiar's Glass Cleaner Concentrate easily and consistently removes tough vinyl fog residue road grimesmoker's film and bug splatter producing crystal clear streak-free glass. For every concentrated gallon you geteleven ready-to-use gallons of glass clea Formulated specifically for professional automotive use
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.