Melin Tool Co
#52 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 1-1/2"
Mfr # HDR-52
Zoro # G4503639
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #52
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutter Dremel5/16Cone124 (124)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (212-3-5PK)
- J.W. WINCO GN352.2-25-19-1/4X20-55 Rubber Bumper Tapped Hole (352.2-25-19-1/4-55)
- K TOOL INTL Double Push Lock Indexing Pry Bar 33 (IPRY/33)
- MELIN TOOL CO #11 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-11)
- MELIN TOOL CO 3/16" Carbide 118 Deg. Jobber Length Drill Bit, Single End/Double End: Single End (HDR-3/16)
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- MELIN TOOL CO 1/4" Carbide 118 Deg. Jobber Length Drill Bit (HDR-1/4)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7/64 (46607)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #29 (44099)
- DRILL AMERICA 1/2" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO1/2)
- Melin Tool Co Drill Bits