Zoro Homepage

Carbide 118 Deg. Jobber Length Drill Bit

  • Mfr # HDR-7/32-ALTIN

  • Zoro # G4684360


product price: $30.35
/ea

Key Features

Overall Length
3"
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7/32"
Number of Flutes
2
Shank Dia.
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDR-7/32-ALTIN
Zoro #
G4684360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Drill Bit Size
7/32"
Shank Dia.
7/32"
Drill Bit Dimension Type
Fractional Inch
Length of Cut
1-3/4"

Details

Item
Carbide Jobber Drill,118 deg.,7/32x1-3/4"
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide
Material
Carbide
Coolant Through
No
Drill Bit Finish
AlTiN
Single End/Double End
Single End

Description

Carbide Jobber Drill,118 deg.,7/32x1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.