Carbide GP End Mill R1.0mm 10mmx25mm, Shank Dia.: 10 mm

  • Mfr # CCMG-M10M10-R1.0

  • Zoro # G4489569


product price:  $48.69
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single End
Overall Length
70 mm
Length of Cut
25 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMG-M10M10-R1.0
Zoro #
G4489569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm
Shank Dia.
10 mm
Milling Dia.
10 mm

Details

Number of Flutes
4
Single End/Double End
Single End
Item
Carbide GP End Mill R1.0mm 10mmx25mm
End Mill Style
Radius
Finish
Uncoated
End Mill Material
Carbide

Description

Carbide GP End Mill R1.0mm 10mmx25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.