Carbide Nc Spot Drill, 120 deg., 8mmx20mm (Discontinued)
- Mfr # HDRNC-8MM-120
- Zoro # G4696498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDRNC-8MM-120
Zoro #
G4696498
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
10 mm
Overall Length
63 mm
Body Dia.
8 mm
Length of Cut
20 mm
Details
Item
Carbide Nc Spot Drill,120 deg.,8mmx20mm
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
2
Included Angle
120 Degrees
Single End/Double End
Single End
Description
Carbide Nc Spot Drill,120 deg.,8mmx20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.