Shop All Countersinks
Melin Tool Co
Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4
Mfr # DHS4-3/8-82
Zoro # G5343541
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 3/8"
- Shank Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
Product Information
- Brand Melin Tool Co
- MFR # DHS4-3/8-82
- Zoro # G5343541
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Details
Description
Double End Countersink,HSS,82 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- PROTO Ratcheting Box Wrench, Double Box End (J1194-A)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- STARRETT Indicator Test (708BCZ)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 2-1/2", Number of Flutes: 6 (HS6-2-1/2-82)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills