Spot Drill, Cobalt, 82 deg., 5/8" x 35mm
Mfr # HSNC-5/8-82
Zoro # G4991572
product price: $41.79
/eaKey Features
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Overall Length
4-1/2"
Shank Dia.
5/8"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSNC-5/8-82
Zoro #
G4991572
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/2"
Shank Dia.
5/8"
Length of Cut
1-3/8"
Body Dia.
5/8"
Details
Item
Spot Drill,Cobalt,82 deg.,5/8" x 35mm
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Uncoated
Single End/Double End
Single End
Included Angle
82 Degrees
Number of Flutes
2
Description
Spot Drill,Cobalt,82 deg.,5/8 In. x 35mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.