Mens Steel Toe, Rubber Outsole, Black, 12 EE

  • Mfr # 582072BLK120

  • Zoro # G808182943


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EE
Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
582072BLK120
Zoro #
G808182943
UPC #
827903032880
Country of Origin
Canada

Dimensions

Size
12
Footwear Width
EE

Details

Waterproof
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Gender
Mens
Toe Type
Steel
Color
Black
Toe Shape
Round
Liner Material
Breathable Microfibre
Standards
ASTM F2413-18 I/C SD 35
Closure Type
Slip On
Footwear Construction Type
Cemented with Side Wall Stitch
Insulated
No

Description

Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.