Shop ROCKPORT WORKS

Women's Loafer Shoe, Steel Toe, Leather Upper, Rubber Outsole, Slip On, Black, 7 M

  • Mfr # RK500

  • Zoro # G2038272


product price:  $114.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
M
Size
7
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK500
Zoro #
G2038272
UPC #
690774414839
Country of Origin
China

Dimensions

Footwear Width
M
Size
7
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
7

Details

Item
Loafer Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Slip On
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Removable Insole
Yes
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Insole System
Removable
Metatarsal System
No
Non-Marking Sole
Yes
Insulated
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.50
Wide Toe Cap
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Sole Pattern
Textured and Siped
Static Dissipative
No
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Insulation Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.50
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Standards
ASTM F2413
Style Number
RK500
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
No
Last Number or Name
Trustride Work
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
RK500
Heel Style
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.5
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Construction
Cemented
Closure
Slip On
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RK500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.