Women's Loafer Shoe, 5 1/2 Leather Upper, Steel Toe, 4 in H, Black, 4085

  • Mfr # 4085 5.5E

  • Zoro # G8586645


product price:  $125.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4085 5.5E
Zoro #
G8586645
UPC #
827903028548
Country of Origin
Canada

Dimensions

Size
5 1/2
Footwear Width
E
Heel Height
3/4 in
Height
4 in
Width
E
Size (PRINT)
5 1/2
Overall Height
4 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Polyurethane
Metatarsal Guard
No
Footwear Closure Type
Slip On
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Style Number
4085
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
1.34
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Static Dissipative
Yes
Footwear Construction Type
Cemented
Wide Toe Cap
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Ninety Degree Heel
No
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Cross Hatch
Conductive
No
Last Number or Name
Exclusive
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.34
ASTM Footwear Class
F2413-11 I/75 C/75 SD
CSA Footwear Standard
Grade 1 Toecap, Static-Dissipative
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Statid Dissipative Half Sock Insole
Liner Material
Synthetic Fabric
Max. Heat Rating
300 Degrees F
Item
Loafer Shoe
Removable Insole
No
Insulated
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2412, ASTM F2413, CSA Z195-09/ISO 13287
Resists
Slips
Safety Criteria
Flat Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.34
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Metatarsal Guard Style
None
Series
Jamie
Heel Style
Flat Heel
Slip Resistant
Yes
Style Family
Loafer Shoe
Insole Technology
Half Sock, Static Dissipative (SD)
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
CSA Standards Met
Grade 1 Protective Toecap, Static Dissipative
Heel Definition
Flat Heel
Closure
Slip On
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Synthetic Fabric
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number 4085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products