Shop All Cable Clamps & Clips
Meltric
512M3 ANGLE ADAPTER 30 DEGREE
Mfr # 512M3
Zoro # G401756596
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Poly
- Type 30 deg
- Accessory Size 2
- Interior Volume 9 cu in
Product Information
- Brand Meltric
- MFR # 512M3
- Zoro # G401756596
- UPC # 784474011815
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Dimensions | 4.22 in H x 3 in W x 2.09 in D |
Details
Description
ANGLE ADAPTER 30 DEGREE POLY BLUE SIZE 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (VF14)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- KABLE KONTROL Stainless Steel Cable Clamps - 3/4" Dia - Rubber Insulated - 100 Pcs (CC-5024-C)
- Meltric Cable Clamps & Clips