Meltric
596P0N15 HANDLE w/NPT
Mfr # 596P0N15
Zoro # G801759838
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Accessory Size 6
- Thread Size 1 1/2" NPT
- Metal Type Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Heat Shrink Ring Terminal #10 Stud PK (84-2443)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- PANDUIT Crimp Die, Ct-2001,250 Kcmil, Cu, 3/0 Awgal (CD-2001-250-SET)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- STREAMLIGHT Stylus Pro Color Display, Clipstrip, 12 Ct (95045)
- KS Steel Cushion Cable Clamp 3/8", PK100 (23438)
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- EATON B-LINE Cable Flange Clip, MC/AC Cable, Steel (BX4M-A6)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- Meltric Cable Clamps & Clips