DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 480 VAC 60 Hz NO AUX

  • Mfr # 31-94243-K04

  • Zoro # G321953501


product price:  $1,534.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Current Rating
150 A
Number of Poles
3P+G
Wire Size
4 AWG to 2/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-94243-K04
Zoro #
G321953501
UPC #
784474610674
Country of Origin
United States

Dimensions

Wire Size
4 AWG to 2/0 AWG

Details

Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
4X
Item
DR150 RECEPTACLE
Current Rating
150 A
Number of Poles
3P+G
IP Rating
IP 66/67
Grounding Style
Grounded
Voltage Rating
480 V AC
Housing Color
Blue

Description

DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150 A 480 VAC 60 Hz NO AUX NON-CURRENT INTERRUPTING 100 kA - CLOSE & WITHSTAND 4 AWG - 2/0 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.