DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+N+G 20 A 125/250 VAC 60 Hz NO AUX

  • Mfr # 33-18076

  • Zoro # G721953446


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
15/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 54
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-18076
Zoro #
G721953446
UPC #
784474122429
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Item
DS20 INLET
Current Rating
20 A
Voltage Rating
15/250 V AC
Number of Poles
2P+n+G
IP Rating
IP 54
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Housing Color
Blue
Grounding Style
Grounded

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 2P+N+G 20 A 125/250 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products