DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 600 VAC 60 Hz +2 AUX

  • Mfr # 33-18143-972

  • Zoro # G221953571


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3P+G
Wire Connection Type
Screw Terminals
Phase
3
NEMA Enclosure Rating
3R
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-18143-972
Zoro #
G221953571
UPC #
784474122566
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

Number of Poles
3P+G
Wire Connection Type
Screw Terminals
Phase
3
NEMA Enclosure Rating
3R
Current Rating
20 A
Voltage Rating
600 V AC
Housing Color
Blue
Grounding Style
Grounded
Item
DS20 INLET
IP Rating
IP 54

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 600 VAC 60 Hz +2 AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.