DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 277/480 VAC 60 Hz NO AUX

  • Mfr # 33-18047

  • Zoro # G221953465


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP 54
Wire Connection Type
Screw Terminals
Housing Color
Blue
Number of Poles
3P+n+G
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-18047
Zoro #
G221953465
UPC #
784474122603
Country of Origin
United States

Dimensions

Wire Size
14 AWG to 8 AWG

Details

IP Rating
IP 54
Wire Connection Type
Screw Terminals
Housing Color
Blue
Number of Poles
3P+n+G
NEMA Enclosure Rating
3R
Current Rating
20 A
Item
DS20 INLET
Grounding Style
Grounded
Voltage Rating
277/480 V AC

Description

DS20 INLET POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20 A 277/480 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products