
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 600 VAC 60 Hz NO AUX MUSHROOM PAWL
Mfr # 33-14143-375
Zoro # G921953307
product price:Â $573.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP 55
Number of Poles
3P+G
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Grounding Style
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33-14143-375
Zoro #
G921953307
UPC #
784474654418
Country of Origin
United States
Dimensions
Wire Size
14 AWG to 8 AWG
Details
IP Rating
IP 55
Number of Poles
3P+G
NEMA Enclosure Rating
3R
Wire Connection Type
Screw Terminals
Grounding Style
Grounded
Item
DS20 RECEPTACLE
Current Rating
20 A
Housing Color
Blue
Voltage Rating
600 V AC
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20 A 600 VAC 60 Hz NO AUX MUSHROOM PAWL SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 8 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.