Zoro Homepage

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VAC 60 Hz NO AUX

  • Mfr # 33-38072

  • Zoro # G321952863


product price: $299.99
/ea
Free Shipping & Returns

Key Features

NEMA Enclosure Rating
3R
Number of Poles
2
Current Rating
30 A
Voltage Rating
250 VAC
Housing Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-38072
Zoro #
G321952863
UPC #
784474122726
Country of Origin
United States

Details

NEMA Enclosure Rating
3R
Number of Poles
2
Current Rating
30 A
Voltage Rating
250 VAC
Housing Color
Blue
Wire Connection Type
Screw terminal

Description

DS30 INLET POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products