DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 60 A 480 VAC 60 Hz +2 AUX PADLOCK PAWL

  • Mfr # 33-64043-972-843

  • Zoro # G321952955


product price:  $962.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Number of Poles
3
NEMA Enclosure Rating
4X
Wire Connection Type
Screw terminal
IP Rating
66/67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-64043-972-843
Zoro #
G321952955
UPC #
784474616195
Country of Origin
United States

Details

Housing Color
Blue
Number of Poles
3
NEMA Enclosure Rating
4X
Wire Connection Type
Screw terminal
IP Rating
66/67
Current Rating
60 A
Item
Receptacle

Description

DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+G 60 A 480 VAC 60 Hz +2 AUX PADLOCK PAWL SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products