
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 120/208 VAC 60 Hz NO AUX
Mfr # 33-64167
Zoro # G521953240
product price:Â $909.99
/ea
Free Shipping & Returns
Key Features
Current Rating
60 A
Phase
3
Number of Poles
3
IP Rating
66/67
NEMA Enclosure Rating
4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33-64167
Zoro #
G521953240
UPC #
784474002639
Country of Origin
United States
Details
Item
Receptacle
Current Rating
60 A
Phase
3
Number of Poles
3
IP Rating
66/67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Description
DS60 RECEPTACLE POLY BLUE SIZE 4 TYPE 4X IP 69 3P+N+G 60 A 120/208 VAC 60 Hz NO AUX SWITCH RATED BRANCH CIRCUIT DISCONNECT SWITCH MOTOR CIRCUIT DISCONNECT SWITCH 100 kA - CLOSE & WITHSTAND 10 AWG - 2 AWG SCREW TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.