Zoro Homepage

DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VDC

  • Mfr # 33-34209

  • Zoro # G721952920


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
250 VDC
Wire Connection Type
Screw Terminals
Number of Poles
2
Current Rating
30 A
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-34209
Zoro #
G721952920
UPC #
784474676946
Country of Origin
United States

Details

Voltage Rating
250 VDC
Wire Connection Type
Screw Terminals
Number of Poles
2
Current Rating
30 A
NEMA Enclosure Rating
3R
Housing Color
Blue

Description

DSDC3 RECEPTACLE POLY BLUE SIZE 3 TYPE 3R 2P+G 30 A 250 VDC NON-CURRENT INTERRUPTING 14 AWG - 4 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.