DSDC6 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 2P+G 50 A 600 VDC SPARE POSITION

  • Mfr # 33-68058-S82

  • Zoro # G621952761


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Wire Connection Type
Screw terminal
Housing Color
Blue
Number of Poles
2
Standards
ULC || E79796 VOLUME 8 SECTION 2 || UL 1682
Voltage Rating
600 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-68058-S82
Zoro #
G621952761
UPC #
784474673402
Country of Origin
United States

Details

Wire Connection Type
Screw terminal
Housing Color
Blue
Number of Poles
2
Standards
ULC || E79796 VOLUME 8 SECTION 2 || UL 1682
Voltage Rating
600 VDC
NEMA Enclosure Rating
3R
Current Rating
50A
Item
Inlet

Description

DSDC6 INLET POLY BLUE SIZE 4 TYPE 4X IP 69 2P+G 50 A 600 VDC SPARE POSITION NON-CURRENT INTERRUPTING 10 AWG - 2 AWG SCREW TERMINAL

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.