
DXN37c CONNECTOR METAL BLACK SIZE 3 IP 66/67 36P+G 10 A 230 VAC 50/60 Hz M40 .630-1.050"
Mfr # 36-C3003
Zoro # G721953071
product price:Â $2,430.99
/ea
Free Shipping & Returns
Key Features
Current Rating
10A
Voltage Rating
230 VAC
IP Rating
66/67
Wire Connection Type
Solder/Crimp terminal
Housing Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36-C3003
Zoro #
G721953071
UPC #
784474013048
Country of Origin
United States
Details
Item
Connector
Current Rating
10A
Voltage Rating
230 VAC
IP Rating
66/67
Wire Connection Type
Solder/Crimp terminal
Housing Color
Black
Description
DXN37c CONNECTOR METAL BLACK SIZE 3 IP 66/67 36P+G 10 A 230 VAC 50/60 Hz M40 .630-1.050" NON-CURRENT INTERRUPTING IK09 ALUMINUM ANODIZED 18 AWG - 14 AWG SOLDER/CRIMP TERMINAL
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.