Duplex Outlet, Black 20A 125V
- Mfr # 5362-S1E
- Zoro # G622982156
product price:Â
$
25.25
/ea
Key Features
Market
Industrial
Horsepower Rating
1 hp
Number of Outlets
2
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5362-S1E
- Zoro #
- G622982156
- UPC #
- 078477711415
- Country of Origin
- Mexico
- Market
- Industrial
- Horsepower Rating
- 1 hp
- Number of Outlets
- 2
- Wire Connection Type
- Screw Terminals
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 20 A
- Number of Wires
- 3
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-20R
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Housing Color
- Black
- Standards
- CSA, FULS Marking, UL
- Contact Material
- Brass
- Grounding
- Grounded
- Housing Material
- Nylon
- Item
- Duplex Receptacle/Oultet, 20 Amp
- Maximum Operating Temperature
- 75 Degrees C
- Features
- Smooth Face
- Connection Orientation
- Straight
- Wiring Method
- Back/Side
- For Environment
- Food and Beverage, Oily/Greasy
- UL 94 Flammability Rating
- V-2
Dimensions
- Minimum Wire Size
- 14 AWG
- Maximum Wire Size
- 10 AWG
- Fits Chest Size
- Smooth Face
Description
Duplex Receptacle/Oultet, 20 Amp, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Housing Color Black, Housing Material Nylon, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1 hp, UL 94 Flammability Rating V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.