Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, SS, Barbed1/16in

  • Mfr # X1-SS

  • Zoro # G203889058


product price: $17.19
/ea

Key Features

Specific Fitting Shape
Cross
Barb Size
Beaded
Application
Chemical
Fitting Side C Connection Type
Barbed
Fitting Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1-SS
Zoro #
G203889058
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side A Tube Inner Diameter
1/16 in
Fitting Side B Tube Inner Diameter
1/16 in
Fitting Side C Tube Inner Diameter
1/16 in
Fitting Side D Tube Inner Diameter
1/16 in
Overall Length
11/16 in
Fitting Side 2 Tube Inner Diameter
1/16 in
Fitting Side 3 Tube Inner Diameter
1/16 in
Fitting Side 4 Tube Inner Diameter
1/16 in
Fitting Side 1 Tube Inner Diameter
1/16 in

Details

Item
Barbed Cross
Specific Fitting Shape
Cross
Application
Chemical
Fitting Side C Connection Type
Barbed
Fitting Shape
Cross
Maximum Operating Temperature
450 Degrees F
Maximum Operating Pressure
150 psi
Barb Style
Beaded
Fitting Side D Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Material
Stainless Steel
Material Grade
303
Fitting Side A Connection Type
Barbed
Minimum Operating Temperature
-65 Degrees F
Fitting Side 4 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Potable Water
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed
Fitting Side 3 Connection Type
Barbed

Description

Barbed Cross, Specific Fitting Shape Cross, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/16 in, Fitting Side D Connection Type Barbed, Fitting Side D Tube Inner Diameter 1/16 in, Overall Length 11/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.