Mini Barb Fitting, SS, 15/16 in L
Mfr # 3/8BSPP-LB8-O-V-316SS
Zoro # G803888857
product price: $69.69
/eaKey Features
Specific Fitting Shape
90 Degrees Elbow Adapter
Barb Size
Beaded
Application
Chemical
Fitting Shape
Elbow
Barb Style
Beaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/8BSPP-LB8-O-V-316SS
Zoro #
G803888857
UPC #
-
Country of Origin
United States
Dimensions
Barb Size
Beaded
Fitting Side A Pipe Size
3/8 in
Thread Size A
3/8
Fitting Side B Tube Inner Diameter
3/8 in
Overall Length
15/16 in
Thread Size 1
3/8
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Overall Length 15/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Chemical, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.