Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Tube 1/8", Tube 1/8"

  • Mfr # 5/16BK3-NP

  • Zoro # G216282808


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Hex Size
3/8 in
Series
BK
Finish
Nickel-Plated
Fitting Shape
Straight
Overall Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5/16BK3-NP
Zoro #
G216282808
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
3/8 in
Overall Length
1 1/8 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Fitting Side 2 Tube Inner Diameter
1/8 in

Details

Item
Mini Barb Fitting
Series
BK
Finish
Nickel-Plated
Fitting Shape
Straight
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Operating Temperature - Maximum
140 Degrees F
O-Ring Material
Rubber
Fitting Material
Brass
Operating Pressure - Maximum
1,500 psi

Description

Mini Barb Fitting, Fitting Material Brass, Overall Length 1 1/8 in, Hex Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.