Straight, Brass, Tube 3/16", Tube 3/16"
Mfr # 5/16BK5-NP
Zoro # G816282758
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Finish
Nickel-Plated
Hex Size
3/8 in
Series
BK
Operating Pressure - Maximum
1,500 psi
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/16BK5-NP
Zoro #
G816282758
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
3/8 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
3/16 in
Overall Length
1 1/4 in
Details
Finish
Nickel-Plated
Series
BK
Item
Mini Barb Fitting
Operating Pressure - Maximum
1,500 psi
Fitting Material
Brass
For Media Type
Air
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Straight
O-Ring Material
Rubber
Operating Temperature - Maximum
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Description
Mini Barb Fitting, Fitting Material Brass, Overall Length 1 1/4 in, Hex Size 3/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.