Straight, Brass, Tube 3/4", Tube 3/8"
Mfr # 3/4BK8
Zoro # G416282745
product price: $50.39
/eaKey Features
Hex Size
1 in
Series
BK
Overall Length
2 5/32 in
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4BK8
Zoro #
G416282745
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 in
Overall Length
2 5/32 in
Fitting Side 2 Tube Inner Diameter
3/8 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Series
BK
Item
Mini Barb Fitting
For Media Type
Air
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Material
Brass
Fitting Shape
Straight
O-Ring Material
Rubber
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Operating Temperature - Minimum
-40 Degrees F
Material Grade
360
Operating Pressure - Maximum
1,500 psi
Operating Temperature - Maximum
140 Degrees F
Description
Mini Barb Fitting, Fitting Material Brass, Material Grade 360, Overall Length 2 5/32 in, Hex Size 1 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.