Strt, Aluminum, MBSPT 1/16", Barbed 1/8"
Mfr # 1/16BSPT-B3-AL
Zoro # G203888952
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Specific Fitting Shape
Straight Adapter
Barb Size
Beaded
Application
Chemical
Material Grade
6061-T6
Fitting Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/16BSPT-B3-AL
Zoro #
G203888952
UPC #
-
Country of Origin
Japan
Dimensions
Barb Size
Beaded
Thread Size A
1/16
Fitting Side B Tube Inner Diameter
1/8 in
Overall Length
25/32 in
Fitting Side A Pipe Size
1/16 in
Fitting Side 1 Pipe Size
1/16 in
Thread Size 1
1/16
Fitting Side 2 Tube Inner Diameter
1/8 in
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Chemical, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/16
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.