Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed5/32in, 5/32in, 5/32in

  • Mfr # T4

  • Zoro # G303887893


product price: $3.59
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side C Connection Type
Barbed
Material Grade
CA360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4
Zoro #
G303887893
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Fitting Side C Tube Inner Diameter
17/100 in
Fitting Side A Tube Inner Diameter
17/100 in
Overall Length
15/16 in
Fitting Side B Tube Inner Diameter
17/100 in
Fitting Side 2 Tube Inner Diameter
5/32 in
Fitting Side 1 Tube Inner Diameter
5/32 in
Fitting Side 3 Tube Inner Diameter
5/32 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side C Connection Type
Barbed
Material Grade
CA360
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Shape
Tee
Fitting Side A Connection Type
Barbed
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-65 Degrees F
Barb Style
Beaded
Fitting Side B Connection Type
Barbed
Connector Type
Coupling
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Barbed
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 3 Connection Type
Barbed

Description

Barbed Tee, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 17/100 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 15/16 in, Maximum Operating Pressure 150 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.