Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Barbed1/4in, 1/4in, 1/4in

  • Mfr # T6-316SS

  • Zoro # G203889607


product price: $23.49
/ea

Key Features

Specific Fitting Shape
Tee
Barb Size
Beaded
Application
Chemical
Maximum Operating Temperature
450 Degrees F
Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6-316SS
Zoro #
G203889607
UPC #
-
Country of Origin
United States

Dimensions

Barb Size
Beaded
Overall Length
1 5/16 in
Fitting Side C Tube Inner Diameter
1/4 in
Fitting Side B Tube Inner Diameter
1/4 in
Fitting Side A Tube Inner Diameter
1/4 in
Fitting Side 2 Tube Inner Diameter
1/4 in
Fitting Side 1 Tube Inner Diameter
1/4 in
Fitting Side 3 Tube Inner Diameter
1/4 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Application
Chemical
Maximum Operating Temperature
450 Degrees F
Fitting Shape
Tee
Barb Style
Beaded
Minimum Operating Temperature
-65 Degrees F
Fitting Side C Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Maximum Operating Pressure
150 psi
Fitting Material
Stainless Steel
Material Grade
316
Connector Type
Coupling
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-100 Degrees F
Fitting Side 3 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Barbed
For Media Type
Air, Chemicals, Gases, Potable Water

Description

Barbed Tee, Specific Fitting Shape Tee, Application Chemical, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 316, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/4 in, Overall Length 1 5/16 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.