Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Humidity Chambers
- Mfr # HCP150 230V
- Zoro # G723785748
product price:Â
$
24,561.99
/ea
Key Features
Chamber Width
560 mm
Temperature Uniformity
+/-0.7K @ 65 Degrees C/90%rh
Temperature Setting - Minimum
18 Degrees C
Number of Shelves
2
Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCP150 230V
- Zoro #
- G723785748
- UPC #
- -
- Country of Origin
- Germany
- Item
- Humidity Chambers
- Temperature Uniformity
- +/-0.7K @ 65 Degrees C/90%rh
- Temperature Setting - Minimum
- 18 Degrees C
- Number of Shelves
- 2
- Voltage
- 230V AC
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Standards
- CE, cMETus, EAC, VDE
- Humidity - Maximum
- 95 %
- Humidity - Minimum
- 20 %
- Series
- Humidity Chambers
- Chamber Volume
- 156 L
- Door Type
- Solid
- Temperature Setting - Maximum
- 90 Degrees C
Description
Humidity Chambers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.