Shop MEMMERT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stability Climate Chamber
- Mfr # ICH260L 115V
- Zoro # G423654764
product price:Â
$
34,232.99
/ea
Key Features
Humidity - Minimum
10 %
Number of Shelves
2
Overall Width
824 mm
Voltage
115V AC
Standards
CE, EAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICH260L 115V
- Zoro #
- G423654764
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 824 mm
- Overall Depth
- 685 mm
- Overall Height
- 1,552 mm
- Chamber Width
- 640 mm
- Interior Height
- 800 mm
- Interior Depth
- 500 mm
Details
- Item
- Stability Climate Chamber
- Humidity - Minimum
- 10 %
- Number of Shelves
- 2
- Voltage
- 115V AC
- Standards
- CE, EAC
- Series
- Stability Climate Chambers
- Temperature Accuracy Tolerance
- 0.1 Degrees C
- Chamber Volume
- 256 L
- Temperature Setting - Maximum
- 60 Degrees C
- Temperature Uniformity
- +/-0.3K @ 30 Degrees C
- Humidity - Maximum
- 80 %
- Temperature Setting - Minimum
- 0 Degrees C
- Door Type
- Solid
Description
Stability Climate Chamber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.